Shop All 12 Volt Adapters
This Product is Discontinued
Roadpro
Power Adapter, Portable, Capacity 12V (Discontinued)
Mfr # RPDC-812
Zoro # G8094600
This Product is Discontinued
Key Features
- Type Portable
- Capacity 12V
- Used For 12V Products
- Voltage (DC) 12 V DC
- Amp Hours 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RPDC-812
- Zoro # G8094600
- UPC # 045464100392
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 3 1/2 in W x 2 in D x 1 1/2 in H |
Overall Width | 3 1/2 in |
Overall Height | 1 1/2 in |
Overall Depth | 2 in |
Details
Item | Power Adapter |
Type | Portable |
Capacity | 12V |
Used For | 12V Products |
Voltage (DC) | 12 V DC |
Amp Hours | 4 Ah |
Includes | 6-Ways Plug |
Accessory Type | Power Adapter |
Product Type | Charger |
Description
Power Adapter, Product Type Charger, Includes 6-Ways Plug, Operating Voltage 12 V DC, Overall Depth 2 in, Overall Height 1 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.