Shop All 12 Volt Adapters
Roadpro
Power Adapter, 4-In-1, 12V
Mfr # RP492
Zoro # G8897673
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-In-1
- Capacity (3) 12V
- Amps 10 A
- Used For 12V Products
- Includes 12V Cup Holder Power Outlet with 22 in DC Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP492
- Zoro # G8897673
- UPC # 045464255733
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 22 in |
Details
Item | Power Adapter |
Type | 4-In-1 |
Capacity | (3) 12V |
Amps | 10 A |
Used For | 12V Products |
Includes | 12V Cup Holder Power Outlet with 22 in DC Cord |
Voltage (DC) | 12 V DC |
Accessory Type | Power Adapter |
Ports | 12V Auxiliary Port |
Color | Black |
Number of Connections | 3 |
Product Type | Power Splitter |
Current | 2.1 A |
Description
Power Adapter, Product Type Power Splitter, Number of Connections 3, Cord Length 22 in, Color Black, Ports 12V Auxiliary Port, Includes 12V Cup Holder Power Outlet with 22 in DC Cord, Compatible Devices 12V Devices, Current 2.1 A, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN HDX Stainless Drop Wheel-to-Wheel Nerf Step Bars (56-5343252)
- ILC Replacement for KUBOTA K7711-96800 STARTER (K7711-96800 STARTER)
- MOTHERS POLISH CO 8Oz Headlight Cleaner (08808)
- YELLOW JACKET Charging Manifold, 12"L, Universal (41339)
- ROADPRO Cigarette Lighter Adapter, Coiled Cord (RPPS-2231)
- ROADPRO Quart Slow Cooker, Auto Travel, 12V (RPSL-350)
- ROADPRO Heated Mug, Travel (RP0719)
- ROADPRO Heavy-Duty Electrical, 6V to 12V (SST-80151)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- ROADPRO Car Fan, Heater, 12V, 15A (RPSL-581)
- SPEED FX Speed FX 8831 White Utility Jug (S73-8831)
- Roadpro 12 Volt Adapters