Shop All Automotive Back Up Alarms
Roadpro
Oval Sealed Light, w/3-Prong, 6.5x2.25
Mfr # RP-6064R
Zoro # G7157571
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Lamp Type Led
- Color Red (Lens); White (Base)
- Application Truck; Trailer Lights
- Power Source 3-Prong Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-6064R
- Zoro # G7157571
- UPC # 045464922802
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | Oval Sealed Light,w/3-Prong,6.5x2.25 |
Voltage | 12V |
Lamp Type | Led |
Color | Red (Lens); White (Base) |
Application | Truck; Trailer Lights |
Power Source | 3-Prong Connector |
Material | polycarbonate |
Description
Oval Sealed Light,w/3-Prong,6.5x2.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Whitecap 90° Mount Swivel Safety Hasp - 316 Stainless Steel - 3" (6343C)
- DONALDSON Hydraulic Filter, Strainer, P169016 (P169016)
- WALKER EXHAUST Catalytic Converter, 50498 (50498)
- REMA TIP TOP 25/Box Tube Patch Large Round 3 (PT-4)
- ROADPRO Round Sealed Back-Up Light, w/3-Prong, 4" (RP4064W)
- ROADPRO Round Sealed Light, Amber, 2 (RP-1030A)
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 (RP-1284R)
- ROADPRO LED Sealed Light, Red, 3.75x1.25 (RP-1274R)
- ROADPRO Diamond Lens Sealed Light, 2.5 Round LED, Color: Red (RP1010RDL)
- ROADPRO Round Sealed Light, w/3-Prong, 4", Voltage: 12V (RP-4064R)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- Roadpro Automotive Electrical