Shop All Automotive Back Up Alarms
Roadpro
Oval Sealed Light, w/3-Prong, 6.5x2.25
Mfr # RP-6064A
Zoro # G7081691
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Amber (Lens); White (Base)
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-6064A
- Zoro # G7081691
- UPC # 045464922611
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | Oval Sealed Light,w/3-Prong,6.5x2.25 |
Voltage | 12V |
Color | Amber (Lens); White (Base) |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Power Source | 3-Prong Connector |
Description
Oval Sealed Light,w/3-Prong,6.5x2.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-5/16 x 1-5/8 in. (PA3953)
- DORMAN Outside Door Handle - Rear Left, 80105 (80105)
- WIX FILTERS Air Filter #Wix 46671 (46671)
- BANDO Auto Serpentine Belt, 7Pk2500 (7PK2500)
- ROADPRO LED Round Sealed Light, Red, 2 (RP-1277R)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 (RP-1284R)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Color: Red (RP1030RDL)
- ROADPRO Beehive Sealed Decorative Light, 2 LED, Color: Amber (RP-1271A)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- BAJA DESIGNS LED, ROCK LIGHT (398050)
- Roadpro Automotive Electrical