Shop All Rags & Towels
Roadpro
Multi-Purpose Towels 12" x 16", Dark Blue, Light Blue, Grey, 3PK
Mfr # RPCS03
Zoro # G7069715
product price: $7.29
/pk 3, $2.43/ea
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 85% Polyester / 15% Polyamide, 75% Polyester / 25% Polyamide, 80% Polyester / 20% Polyamide
- Size 12 in x 16 in
- Color Dark Blue, Light Blue, Grey
- Count/Weight 3/Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPCS03
- Zoro # G7069715
- UPC # 045464770465
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 in x 16 in |
Details
Material | 85% Polyester / 15% Polyamide, 75% Polyester / 25% Polyamide, 80% Polyester / 20% Polyamide |
Item | Multi-Purpose Towels,12x16,PK3 |
Color | Dark Blue, Light Blue, Grey |
Count/Weight | 3/Pack |
Description
Multi-Purpose Towels,12x16,PK3, Size 12 in x 16 in, Package Quantity 3
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- MR. CLEAN Floor Cleaner, Liquid, 1 gal., Yellow, PK4 (25045)
- TOUGH GUY 48" Slide On Dust Mop Frame (1TZG5)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (1820584)
- ROADPRO Large Microfiber Towel (RPCS01)
- SCOTT Scott® Shop Towel Rolls, 11" x 10.4", Blue, 55/Roll, 12 Rolls/Case (KW145)
- HOSPECO Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK (457-25)
- REJUVENATE Rejuvenate 1005756 6 x 17 in. Microfiber Floor Cloth (1005756)
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- FYTERTECH Z-Rag Bulk Reclaimed Mixed Color T-Shirt Rags, 50 lbs. (WR6010C-50)
- BUFFALO 14" x 14" White Painter's Towel, PK 4 (62002)
- Roadpro Rags & Towels