Shop All Screw & Bolt Assortments
Roadpro
Machine Screw, Steel, Plain Finish
Mfr # SST90130
Zoro # G7033400
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1/2 in ; 1 in
- Material Steel
- Finish Plain
- Head Type Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # SST90130
- Zoro # G7033400
- UPC # 045464233816
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Fastener Length | 1/2 in ; 1 in |
Details
Item | Machine Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Head Type | Various |
Description
Machine Screw and Nut Kit,130pcs.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx1-1/4" L, PK25 (2UJN6)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 3000 PK (31NF5)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.100.0030)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (70A0404.1-EA250)
- ZORO SELECT 1/2-13X7 BLT HEX MACH. HOT DIP GALVANIZED (50112BMG)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- WEAVER LEATHER BRS Chicago Screw Pack (30-1099)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL88)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Stainless Steel, Brass, Nylon, Zinc Plated Finish, 450 PCS (APS1)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420PS)
- HANDI-CHEK Self Drill Screw Assort 253pc (DISP-SCREW253)
- Roadpro Screw & Bolt Assortments