Shop All Vehicle Bulbs & Lenses
Roadpro
LED Super Bright Automotive, 194/168
Mfr # RP194LED/2
Zoro # G7040708
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Trade Number 194
- Lighting Technology LED
- Voltage 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP194LED/2
- Zoro # G7040708
- UPC # 045464265428
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Glass Wedge (W2.1x9.5d) |
Trade Number | 194 |
Lighting Technology | LED |
Voltage | 14 |
Item | Replacement LED Bulb, Super Bright |
Sub-Category | Replacement Bulbs |
Average Bulb Life | 100,000 hr. |
Lamp Type | Led |
Color | White Housing, Clear Lens |
Features | 12V; Greater Shock-Resistance for Longer Life |
Bulb Amps | 0.27mA |
Bulb Finish | Clear |
Bulb Primary Application | Automotive |
Description
Replacement LED Bulb, Super Bright, T3-1/4 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, 14, Trade Number 194, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Side Lower 37" x23" x2" (A-7261608)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20071)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Black Steel Braided Hose Whipend & Chuck (TF5135W)
- ILC Replacement for MITSUBISHI 30A68-00801 ALTERNATOR (30A68-00801 ALTERNATOR)
- ROADPRO Halogen Auto Bulb, High/Low Beam (RPHB9007/2PB)
- ROADPRO Halogen Auto Bulb, Low Beam (RPHB9006)
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- ROADPRO Heavy-Duty Automotive Replacement, 1157 (RP-1157)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194P6)
- ROADPRO Automotive Replacement Bulbs, 1157 LED (RP1157LED/2)
- GROTE Snow Plow Lamps and Connectors, PK2 (64291-4)
- Roadpro Automotive Lighting