Shop All Automotive Back Up Alarms
Roadpro
LED Sealed Light, w/Single Plug, 4x2
Mfr # RP-1375A
Zoro # G7131769
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1375A
- Zoro # G7131769
- UPC # 045464927944
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Sealed Light,w/Single Plug,4x2 |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Power Source | Plug In |
Description
LED Sealed Light,w/Single Plug,4x2
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7436)
- WALKER EXHAUST EXHAUST PIPE (54738)
- FORESPAR PERFORMANCE PRODUCTS Sta-Plug Mini Emergency Plug (150112)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- ROADPRO Light, w/2-Prong Grote, 6x2, Mounting: 2-Screw Mounting (RP-46873)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- ROADPRO LED Diamond Lens Double Bubble, 4x2, Lamp Type: Led (RP1375RDL)
- ROADPRO Sealed Light, w/3-Prong, 4 LED (RP-5570R40L/2)
- ROADPRO Round Sealed Back-Up Light, w/3-Prong, 4" (RP4064W)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- Roadpro Automotive Electrical