Shop All Automotive Back Up Alarms
Roadpro
LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Red
Mfr # RP-1559R
Zoro # G7057867
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1559R
- Zoro # G7057867
- UPC # 045464927876
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Sealed Light,w/2 Plug,2.5x1.25 |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Power Source | Plug In |
Description
LED Sealed Light,w/2 Plug,2.5x1.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Bus Drivers Daily Logbook, With Carbon (470)
- CSF 15-11 Scion Tc Condenser, 10477 (10477)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led (RP1030ADL)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747R)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- ROADPRO Round Sealed Light, Amber, 2 (RP-1030A)
- ROADPRO Round Sealed Light, Red, 2 (RP-1030R)
- ROADPRO Sealed Light, w/Chrome Reflector, 4 LED (RP-5575R)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383)
- Roadpro Automotive Back Up Alarms