Shop All Automotive Back Up Alarms
Roadpro
LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Amber
Mfr # RP-1559A
Zoro # G7065865
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Power Source Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP-1559A
- Zoro # G7065865
- UPC # 045464927883
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Sealed Light,w/2 Plug,2.5x1.25 |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Power Source | Plug In |
Material | polycarbonate |
Description
LED Sealed Light,w/2 Plug,2.5x1.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON STACK CAP (P270539)
- BUYERS PRODUCTS 107 Decibel Self-Grounding Back Up Alarm (BA107)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- BALDWIN FILTERS Air Element, 13-1/5 x 25-1/2 in. (RS5470)
- ROADPRO Oval Sealed Light, w/Dome, 6.5x2.25 (RP-6164A)
- ROADPRO Round Sealed Light, w/3-Prong, 4.25 (RP-53102)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Color: Red (RP1030RDL)
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 (RP-1284R)
- ROADPRO Light, w/2-Prong Grote, 6x2, Mounting: 2-Screw Mounting (RP-46873)
- ROADPRO LED Light, w/Replaceable Len, Amber, 6x2 (RP-1284A)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- Roadpro Automotive Back Up Alarms