Shop All Automotive Back Up Alarms
Roadpro
LED Sealed Light, Amber, 3.75x1.25
Mfr # RP-1274A
Zoro # G7127718
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1274A
- Zoro # G7127718
- UPC # 045464927906
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Sealed Light,Amber,3.75x1.25 |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Power Source | Plug In |
Description
LED Sealed Light,Amber,3.75x1.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Twist Socket Set, 1/2"Drive, 5 pcs. (30116)
- K-TOOL INTERNATIONAL 22-Ton Jack Stands Hd (Pair) (KTIHD61222)
- MEGUIARS PROTECTANT ULTIMATE(16 OZ) (MGG-14716)
- AFTERMARKET Lube Filter Fits John Deere Tractor 1210E 1410D 1510E 7930 810D (RE504836)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led (RP1030ADL)
- ROADPRO Clearance Marker Light, w/Sealed, 2-1/2 (RP150C)
- ROADPRO Sealed Light, w/Chrome Reflector, 4 LED (RP-5575R)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064A)
- ROADPRO Round Sealed Light, Amber, 2 (RP-1030A)
- GROTE LIGHTING BACK-UP ALARM (78023)
- Roadpro Automotive Electrical