Shop All Automotive Back Up Alarms
Roadpro
LED Round Sealed Light, Amber, 2
Mfr # RP-1277A
Zoro # G7141176
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Power Source Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1277A
- Zoro # G7141176
- UPC # 045464927050
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Round Sealed Light,Amber,2 |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Power Source | Plug In |
Material | polycarbonate |
Description
LED Round Sealed Light,Amber,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Oil Drain, 9/16" dia., 3" W, Rubber, PK10 (DPG730)
- VELVAC Vinyl Butt Connector 8Ga 10Qty (056054-10)
- MAYHEW BELT-MOLDING REMOVAL TOOL (MY45049)
- PRESTONE ANTIFREEZE ENGINE Prediluted 5050 Service Life Of Up To 5 Years Or 1, 50,000 Miles 1 Gallon Jug S (AF850/2F)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064A)
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 (RP-1284R)
- ROADPRO Low Profile Round Sealed Stop/Turn, 4 LED (RP-5523/RPT)
- ROADPRO Light, w/2-Prong Grote, 6x2, Mounting: 2-Screw Mounting (RP-46873)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747R)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with diode, for all RUM sockets, 6...250V DC (RUW240BD)
- Roadpro Automotive Electrical