Shop All Automotive Back Up Alarms
Roadpro
LED Oval Diamond Lens Sealed, 6.5x2.25, Voltage: 12VDC
Mfr # RP6064ASMD
Zoro # G7119421
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP6064ASMD
- Zoro # G7119421
- UPC # 045464771455
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Oval Diamond Lens Sealed,6.5x2.25 |
Voltage | 12VDC |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Power Source | 3-Pin Plug-In |
Lamp Life (Hours) | 100,000 hr. |
Material | polycarbonate |
Description
LED Oval Diamond Lens Sealed,6.5x2.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Eaton Ultrashift 14 Spline Clutch Shaft (72037)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-612)
- SKF Grease Seals, 7410 (7410)
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- ROADPRO Round Sealed Light, Red, 2.5 (RP-1010R)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Lamp Type: Led (RP6064RSMD)
- ROADPRO Light, w/3-Prong Grote, 5.75x2 (RP-53063)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Amber (RP-1559A)
- ROADPRO Low Profile Round Sealed Stop/Turn, 4 LED (RP-5523/RPT)
- STENS Test Light For For Use On 6 Or 12 Volt Systems; 752-618 (752-618)
- Roadpro Automotive Electrical