Shop All Automotive Back Up Alarms
Roadpro
LED Oval Diamond Lens Sealed, 6.5x2.25, Lamp Type: Led
Mfr # RP6064RSMD
Zoro # G7138665
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP6064RSMD
- Zoro # G7138665
- UPC # 045464771462
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Oval Diamond Lens Sealed,6.5x2.25 |
Voltage | 12VDC |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Power Source | Three-Prong Connector |
Material | polycarbonate |
Lamp Life (Hours) | 100,000 hr. |
Description
LED Oval Diamond Lens Sealed,6.5x2.25
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 2 IN. X 6 FT. (80168)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (NAGB53-01-GR)
- DONALDSON Flared Adapter, 4 In (102 Mm), P206614 (P206614)
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- ROADPRO LED Double Bubble Sealed Light, Red, 4x2 (RP-1375R)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747R)
- ROADPRO Sealed Diamond Lens LED Light, 4.75x1.25 (RP1370RD)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- ROADPRO Clearance Marker Light, w/Sealed, 2-1/2 (RP150C)
- ROADPRO Round Sealed Light, w/3-Prong, 4.25 (RP-53102)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- Roadpro Automotive Electrical