Shop All Automotive Back Up Alarms
Roadpro
LED Light, w/Replaceable Len, Red, 6x2
Mfr # RP-1284R
Zoro # G7127307
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Red
- Housing Material Polycarbonate
- Rating 0.33A
- Application Lights; Lenses; Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP-1284R
- Zoro # G7127307
- UPC # 045464927951
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Details
Item | LED Light,w/Replaceable Len,Red,6x2 |
Voltage | 12V |
Color | Red |
Housing Material | Polycarbonate |
Rating | 0.33A |
Application | Lights; Lenses; Truck; Trailer Lights |
Material | polycarbonate |
Power Source | 2-Pin Plug-In |
Description
LED Light,w/Replaceable Len,Red,6x2
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- LISLE Piston Ring Compressor, 3-1/2" - 7" (20500)
- ARP SB CHEVY 305-307-350-409 ROD BOLT KIT (134-6003)
- BUYERS PRODUCTS Poly-Coated Steel Grab Handle 10.81 Inch Long (B239911P)
- ROADPRO Low Profile Round Sealed Stop/Turn, 4 LED (RP-5523/RPT)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Color: Red (RP1030RDL)
- ROADPRO Beehive Sealed Decorative Light, 2 LED, Color: Amber (RP-1271A)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064R)
- ROADPRO Oval Sealed Light, w/3-Prong, 6.5x2.25 (RP-6064A)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- Roadpro Automotive Back Up Alarms