Shop All Automotive Back Up Alarms
Roadpro
LED Double Bubble Sealed Light, Red, 4x2
Mfr # RP-1375R
Zoro # G7160240
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Application Truck; Trailer Lights
- Power Source Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1375R
- Zoro # G7160240
- UPC # 045464927937
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | LED Double Bubble Sealed Light,Red,4x2 |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Application | Truck; Trailer Lights |
Power Source | Plug In |
Material | polycarbonate |
Description
LED Double Bubble Sealed Light,Red,4x2
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/8 x 5-13/16 In (BF966)
- SYNERGY JEEP JK/WJ DANA 30/44 HD BALL JOINT SET (1 UPPER, 1 LOWER) (8009-1204)
- HALO Led Surfac Mnt Lght4 in.Rnd (SMD4R6930WH)
- WAI GLOBAL ALTBO IRIF 110A 24V S8 (23876N)
- ROADPRO Round Sealed Light, w/3-Prong, 4", Voltage: 12V (RP-4064R)
- ROADPRO Halogen High/Low Beam Replacement (RPHB9006/2PB)
- ROADPRO Light Base, Chrome Plated, 4x1-1/8" (RP-12611)
- ROADPRO LED Round Sealed Light, Red, 2 (RP-1277R)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Color: Red (RP1030RDL)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- Roadpro Automotive Back Up Alarms