Shop All Padlocks
Roadpro
Laminated Steel Padlock, w/Bumper, 40mm
Mfr # RPLS-40L/2
Zoro # G7063169
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Keyed Padlock
- Keying Keyed Alike
- Shackle Type Standard Shackle
- Lock Body Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Padlock |
Lock Type | Keyed Padlock |
Keying | Keyed Alike |
Shackle Type | Standard Shackle |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- ZORO SELECT Interlocking Latch Guard, Chrome, Steel, 7"L x 5/8"W (2MDH4)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- ROADPRO Standard Duty King Pin Lock, w/2 Keys (RPKPSL3)
- ROADPRO Solid Brass Padlock, 40mm, 2.5 Shackle (RPLB-40L)
- ROADPRO 3pc Steel Padlock Set 10ct PDQ (RP20LK001)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50L)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40L)
- ROADPRO Solid Brass Padlock, 50mm, 1 Shackle (RPLB-50)
- MASTER LOCK MAG PADLOCK 2"" SHACKLE (M930XKADLHCCSEN)
- Roadpro Padlocks