Shop All Padlocks
Roadpro
Laminated Steel Padlock, w/Bumper, 40mm
Mfr # RPLS-40/2
Zoro # G7045860
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Standard Shackle
- Keying Keyed Alike
- Lock Type Keyed Padlock
- Lock Body Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Padlock |
Shackle Type | Standard Shackle |
Keying | Keyed Alike |
Lock Type | Keyed Padlock |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20-4-370)
- LAMP Grab Catch, Pull-to-Open, Spring, 7.7 lb. (ESN-195-3.1)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3650D285KA)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901017A626 (L901017A626)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40L/2)
- ROADPRO High Security Brass Padlock, 70mm (RPLH-70)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40L)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40)
- ROADPRO Solid Brass Padlock, 50mm, 1 Shackle (RPLB-50)
- MASTER LOCK 112Laminated Padlock (3KA-0356)
- Roadpro Padlocks