Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Long-Life Automotive, 2057
Mfr # RP-2057LL
Zoro # G7049920
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Lamp Type Halogen
- Average Bulb Life 1200/5000 hr.
- Used For Interior and Exterior Vehicle Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-2057LL
- Zoro # G7049920
- UPC # 045464121953
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Lamp Type | Halogen |
Average Bulb Life | 1200/5000 hr. |
Used For | Interior and Exterior Vehicle Lights |
Bulb Finish | Clear |
Lighting Technology | Incandescent |
Bulb Primary Application | Automotive |
Lumens | 25/402 |
Trade Number | 2057 |
Features | Bright Illumination; Optimum Visibility |
Color | Clear |
Item | Heavy-Duty Long-Life Automotive |
Bulb Amps | 2.10/0.48mA |
Type | Automotive Replacement Bulbs |
Voltage | 12.8/14 |
Sub-Category | Automotive Lighting |
Description
Heavy-Duty Long-Life Automotive, S8 Bulb Shape, Double Contact Bayonet (BA15d) Bulb Base Type, 25/402, 12.8/14 , Trade Number 2057, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Limitng Socket Set, 4 pcs. (30175)
- BUYERS PRODUCTS Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR (B30SPP)
- ATTWOOD MARINE Attwood SWIVL-EZE LakeSport 2-3/8" Extension Post - 13" High (238613L1)
- ASTRO PNEUMATIC Goliath Ball Joint Xl C-Frame Press (78100)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194P6)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Bulb Shape: S8 (RP-3357)
- ROADPRO Automotive Replacement Bulbs, 3157 LED (RP3157LED/2)
- ROADPRO Halogen Auto Bulb, Low Beam, Voltage: 13 (RPH1155)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Trade Number: 9007 (RPHB9007)
- GROTE Replacement Lens-Red- For 50532,90342 (90342)
- Roadpro Automotive Lighting