Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Long-Life Automotive, 194
Mfr # RP-194LL
Zoro # G7048435
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Bulb Primary Application Automotive
- Type Automotive Replacement Bulbs
- Used For Interior and Exterior Vehicle Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-194LL
- Zoro # G7048435
- UPC # 045464121922
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Glass Wedge (W2.1x9.5d) |
Bulb Primary Application | Automotive |
Type | Automotive Replacement Bulbs |
Used For | Interior and Exterior Vehicle Lights |
Lamp Type | Halogen |
Trade Number | 194 |
Features | Bright Illumination; Optimum Visibility |
Sub-Category | Automotive Lighting |
Bulb Amps | 0.27mA |
Bulb Finish | Clear |
Color | Clear |
Item | Heavy-Duty Long-Life Automotive |
Voltage | 14 |
Description
Heavy-Duty Long-Life Automotive, T3-1/4 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, 14, Trade Number 194, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- SKF NBR, single lip, grease seal (4925)
- SEACHOICE 44566 Anchor Rode<BR>Rope: 1/2" x 200Ft. Rope: 1/4" x 10Ft Chain (44566)
- WAI GLOBAL WIPER MOTOR, WPM387 (WPM387)
- ROADPRO Halogen Auto Bulb, Low Beam, Voltage: 13 (RPH1155)
- ROADPRO Heavy Duty Long-Life Automotive, 1157 (RP-1157LL)
- ROADPRO Heavy-Duty Automotive Replacement, 3057, Bulb Shape: S8 (RP-3057NA)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- ROADPRO Heavy-Duty Automotive Replacement, 906 (RP-906)
- ROADPRO Automotive Replacement Bulbs, 1156 LED (RP1156LED/2)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- Roadpro Automotive Lighting