Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy Duty Long-Life Automotive, 1157
Mfr # RP-1157LL
Zoro # G7150151
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15)
- Color Clear
- Sub-Category Automotive Lighting
- Bulb Primary Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1157LL
- Zoro # G7150151
- UPC # 045464121946
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | Single Contact Bayonet (BA15) |
Color | Clear |
Sub-Category | Automotive Lighting |
Bulb Primary Application | Automotive |
Lumens | 38/402 |
Voltage | 12.8/14 |
Trade Number | 1157 |
Used For | Turn Signal, Stop and Tail Lights |
Bulb Finish | Clear |
Average Bulb Life | 600 hr. |
Lighting Technology | Incandescent |
Features | 12V |
Type | Automotive Replacement Bulbs |
Lamp Type | Halogen |
Item | Heavy-Duty Long-Life Automotive |
Description
Heavy-Duty Long-Life Automotive, S8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 38/402, 12.8/14, Trade Number 1157, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 791573 30" Premium Triple SolidStep (791573)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- WESTIN Tailgate Mat (50-6525)
- MAIN FILTER HYDAC/HYCON 0160MA005BN Replacement/Interchange Spin-On Filter (MF0058061)
- ROADPRO Halogen Auto Bulb, Low Beam (RPHB9006)
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- ROADPRO Heavy Duty Automotive Replacement Bulbs (RP-1157P6)
- ROADPRO Heavy-Duty Automotive Replacement, 168, Color: Clear (RP-168P6)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Color: Amber (RP-3357NA)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Voltage: 12 (RPHB9004)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1021 (1021)
- Roadpro Automotive Headlight, Signal & Tail Light Assemblies