Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Automotive Replacement, 3057, Bulb Shape: S8
Mfr # RP-3057NA
Zoro # G7061881
original price:
$8.99
7% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Average Bulb Life 1200/5000 hr.
- Lamp Type Halogen
- Bulb Amps 2.10/0.48mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP-3057NA
- Zoro # G7061881
- UPC # 045464121328
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | Plastic Wedge Double Filament (W2.5x16q) |
Average Bulb Life | 1200/5000 hr. |
Lamp Type | Halogen |
Bulb Amps | 2.10/0.48mA |
Trade Number | 3057 |
Sub-Category | Automotive Lighting |
Voltage | 12.8/14 |
Lighting Technology | Incandescent |
Lumens | 25/402 |
Bulb Primary Application | Automotive |
Type | Automotive Replacement Bulbs |
Used For | Interior and Exterior Vehicle Lights |
Item | Heavy-Duty Automotive Replacement Bulb |
Bulb Finish | Amber |
Color | Amber |
Features | Bright Illumination; Optimum Visibility |
Description
Heavy-Duty Automotive Replacement Bulb, S8 Bulb Shape, Plastic Wedge Double Filament (W2.5x16q) Bulb Base Type, 25/402, 12.8/14 , Trade Number 3057, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Amber
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- GARMIN Replacement Transom Mount Transducer Bracket (K00-00118-00)
- BOSCH Injection Valve, 62855 (62855)
- ROADPRO Heavy-Duty Automotive Replacement, 1157 (RP-1157)
- ROADPRO Heavy-Duty Automotive Replacement, 3057 (RP-3057)
- ROADPRO Heavy Duty Long-Life Automotive, 1157 (RP-1157LL)
- ROADPRO Halogen Auto Bulb, Low Beam (RPHB9006)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157NA)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194)
- ILC Replacement for Satco S7040 replacement light bulb lamp, 10PK (S7040 SATCO)
- Roadpro Automotive Lighting