Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Automotive Replacement, 2057
Mfr # RP-2057
Zoro # G7094179
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Trade Number 2057
- Lighting Technology Incandescent
- Voltage 12.8/14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-2057
- Zoro # G7094179
- UPC # 045464121236
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Trade Number | 2057 |
Lighting Technology | Incandescent |
Voltage | 12.8/14 |
Used For | Interior and Exterior Vehicle Lights |
Lamp Type | Halogen |
Bulb Primary Application | Automotive |
Type | Automotive Replacement Bulbs |
Lumens | 25/402 |
Item | Heavy-Duty Automotive Replacement Bulb |
Average Bulb Life | 1200/5000 hr. |
Features | Bright Illumination; Optimum Visibility |
Color | Clear |
Sub-Category | Automotive Lighting |
Bulb Amps | 2.10/0.48mA |
Bulb Finish | Clear |
Description
Heavy-Duty Automotive Replacement Bulb, S8 Bulb Shape, Double Contact Bayonet (BA15d) Bulb Base Type, 25/402, 12.8/14, Trade Number 2057, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE Pass Car Steel Weights Box of 25 (PWWP400)
- CRESCENT JOBOX 100 Gallon White L-Shaped Steel Liquid Transfer Tank for Trucks (480000)
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic (CPY20MM)
- VELVAC Stainless Steel 5" Center Mount Convex Mirror (708520)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- ROADPRO Heavy-Duty Automotive Replacement, 1157 (RP-1157)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157NA)
- ROADPRO Halogen Auto Bulb, High/Low Beam (RPHB9007/2PB)
- ROADPRO Heavy-Duty Automotive Replacement, 906 (RP-906)
- ROADPRO Heavy Duty Long-Life Automotive, 1156 (RP-1156LL)
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 (1821-10PK)
- Roadpro Automotive Lighting