Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Automotive Replacement, 168, Color: Clear
Mfr # RP-168P6
Zoro # G7119528
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Features Clear-Visibility
- Color Clear
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-168P6
- Zoro # G7119528
- UPC # 045464168804
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Glass Wedge (W2.1x9.5d) |
Features | Clear-Visibility |
Color | Clear |
Lamp Type | Halogen |
Voltage | 14 |
Bulb Finish | Clear |
Used For | Interior and Exterior Vehicle Lights |
Type | Automotive Replacement Bulbs |
Item | Heavy-Duty Automotive Replacement Bulb |
Trade Number | 168 |
Sub-Category | Automotive Lighting |
Bulb Primary Application | Automotive |
Description
Heavy-Duty Automotive Replacement Bulb, T3-1/4 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, 14, Trade Number 168, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ball Collar Repair Kit 2" x3" x5" (A-BP435000321)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- THE MAIN RESOURCE Rim Protectors, Nylon Insert, PK12 (TI182963)
- BRUSH RESEARCH MANUFACTURING PWT Parts Wash Brush - Tube Only (28" Long) (PWT)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Color: Amber (RP-3357NA)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157)
- ROADPRO Heavy-Duty Long-Life Automotive, 194 (RP-194LL)
- ROADPRO Heavy-Duty Automotive Replacement, 3057 (RP-3057)
- ROADPRO Automotive Replacement Bulbs, 1156 (RP-1156)
- ROADPRO Heavy Duty Long-Life Automotive, 3157 (RP-3157LL)
- ILC Replacement for Aircraft Lamp M6363/8-5 replacement light bulb lamp, 10PK (M6363/8-5 AIRCRAFT LAMP)
- Roadpro Automotive Headlight, Signal & Tail Light Assemblies