Shop All Vehicle Bulbs & Lenses
Roadpro
Heavy-Duty Automotive Replacement, 1157
Mfr # RP-1157
Zoro # G7165761
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15)
- Color Clear
- Sub-Category Automotive Lighting
- Lumens 38/402
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-1157
- Zoro # G7165761
- UPC # 045464121175
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | Single Contact Bayonet (BA15) |
Color | Clear |
Item | Heavy-Duty Automotive Replacement Bulb |
Sub-Category | Automotive Lighting |
Lumens | 38/402 |
Lamp Type | Halogen |
Bulb Finish | Clear |
Average Bulb Life | 600 hr. |
Trade Number | 1157 |
Type | Automotive Replacement Bulbs |
Voltage | 12.8/14 |
Features | 12V |
Used For | Interior and Exterior Vehicle Lights |
Bulb Primary Application | Automotive |
Lighting Technology | Incandescent |
Description
Heavy-Duty Automotive Replacement Bulb, S8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 38/402, 12.8/14, Trade Number 1157, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID Rubber Air Brake Hose, 3/8 In, 100 Ft (482106490)
- RHINO-RACK 2500 FMP FITTING KIT (DK427)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Voltage: 12 (RPHB9004)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Bulb Shape: S8 (RP-3357)
- ROADPRO Automotive Replacement Bulbs, 1157 LED (RP1157LED/2)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Trade Number: 9007 (RPHB9007)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- GROTE Spot Lamp, LED, Rubber Housing, Clear (63561)
- Roadpro Vehicle Bulbs & Lenses