Shop All 12 Volt Adapters
Roadpro
Heated Mug, Travel
Mfr # RP0719
Zoro # G0157337
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Travel
- Capacity 15 oz
- Watts 150
- Size 4 in W x 3 in D x 10 in H
- Used For Camper, Car, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP0719
- Zoro # G0157337
- UPC # 045464776092
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 4 in W x 3 in D x 10 in H |
Overall Height | 10 in |
Cord Length | 5 ft |
Overall Width | 4 in |
Overall Depth | 3 in |
Details
Item | Heated Mug |
Type | Travel |
Capacity | 15 oz |
Watts | 150 |
Used For | Camper, Car, Truck |
Includes | Power Cord |
Voltage (DC) | 12 V DC |
Compatible Vehicle Type | RVs, Cars, Trucks |
Product Type | Travel Mug |
Description
Heated Mug, Product Type Travel Mug, Operating Voltage 12V DC, Cord Length 5 ft, Includes Power Cord, Compatible Vehicle Type RVs, Cars, Trucks, Overall Depth 3 in, Overall Height 10 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- UNIVERSAL AIR COND 24 In Thermo Rot Switch, Sw6490C (SW6490C)
- S.U.R. & R. AUTO PARTS 5/16" Nylon to Stl Cmprsn Ftng (K050)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR)
- ROADPRO Quart Slow Cooker, Auto Travel, 12V (RPSL-350)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. (RP-203EC)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- HD HD TLLP 100 100TA Lock Plugs; Nickel Keyed Alike - 100 (TLLP 100 100TA)
- Roadpro Automotive Electrical