Shop All 12 Volt Adapters
This Product is Discontinued
Roadpro
Heated Blanket, Polar Fleece (Discontinued)
Mfr # RPHB-110DB
Zoro # G0158186
This Product is Discontinued
Key Features
- Type Polar Fleece
- Amps 4.6 A
- Watts 55 W
- Temp. Range 70 Degrees to 104 Degrees F
- Used For Camper, Car, Travel, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHB-110DB
- Zoro # G0158186
- UPC # 045464230556
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 58 in x 42 1/2 in |
Cord Length | 8 ft |
Details
Item | Heated Blanket |
Type | Polar Fleece |
Amps | 4.6 A |
Watts | 55 W |
Temp. Range | 70 Degrees to 104 Degrees F |
Used For | Camper, Car, Travel, Truck |
Includes | Power Cord |
Voltage (DC) | 12 V DC |
Accessory Type | Heated Blanket |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Product Type | Heated Blanket |
Current | 4.6 A |
Compatible Vehicle Type | RVs, Cars, Trucks |
Wattage | 55 W |
Description
Heated Blanket, Product Type Heated Blanket, Operating Voltage 12V DC, Minimum Operating Temperature 70 Degrees F, Maximum Operating Temperature 104 Degrees F, Cord Length 8 ft, Includes Power Cord, Compatible Vehicle Type RVs, Cars, Trucks, Current 4.6 A, Wattage 55 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.