Shop All Fog Lamps & Fog Lights
Roadpro
Halogen Replacement Fog Light Bulb, 896
Mfr # RPHB896
Zoro # G7137560
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fog Light Bulb
- Watts 37
- Features 12V; #896 Bulb Size
- Bulb Amps 2.93mA
- Bulb Shape T3-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHB896
- Zoro # G7137560
- UPC # 045464265541
- Country of Origin Taiwan, Province of China
- Category Fog Lamps & Fog Lights
Details
Item | Halogen Replacement Fog Light Bulb |
Type | Fog Light Bulb |
Watts | 37 |
Features | 12V; #896 Bulb Size |
Bulb Amps | 2.93mA |
Bulb Shape | T3-1/4 |
Bulb Finish | Clear |
Trade Number | 896 |
Average Bulb Life | 200 hr. |
Lumens | 942 |
Bulb Base Type | Right Angle Prefocus (PGJ13) |
Lamp Type | Halogen |
Voltage | 12 |
Lighting Technology | Halogen |
Sub-Category | Replacement Bulbs |
Bulb Primary Application | Automotive |
Description
Halogen Replacement Fog Light Bulb, T3-1/4 Bulb Shape, Right Angle Prefocus (PGJ13) Bulb Base Type, 942, 12, Trade Number 896, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILTEK Motorcycle Auto ATV Bike Drive Cam Chain Cutter Breaker Riveting Riveter Tool (NPTC-CBR010-2H)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT310)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 40" Size (78-40)
- WESTIN AUTOMOTIVE QUADRANT LED AUXILIARY LIGHT 3IN X 2.5IN SPOT W/5W CREE (SET OF 2) BLACK , HARNESS & BRACKETS INCL (09-12252A-PR)
- WESTIN AUTOMOTIVE AXIS LED AUXILIARY LIGHT 4.75IN SPOT W/3W OSRAM (SET OF 2) BLACK (WIRING HARNESS & BRACKETS INCL) (09-12007A-PR)
- WINJET Fog Lights - Yellow - Wiring Kit Included (CFWJ-0097-Y)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- RACE SPORT Canbus All Solution Decoder For 9004 (Pair) Pr (RSCAS9004)
- RACE SPORT Hid Reverse/Fog Light Kit (4,300K Oem) (HID-R-4.3K)
- SPEC-D TUNING Ford F250 F350 F450 Fog Lights With Clear Lens 99-04 (LF-F25099COEM-HZ)
- Roadpro Automotive Headlight, Signal & Tail Light Assemblies