Shop All Vehicle Bulbs & Lenses
Roadpro
Halogen Auto Bulb, Low Beam, Voltage: 13
Mfr # RPH1155
Zoro # G7153450
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Single Contact Bayonet (BA15s)
- Watts 55
- Type Low Beam Replacement Automotive Bulbs
- Bulb Primary Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RPH1155
- Zoro # G7153450
- UPC # 045464302109
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3-1/4 |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Watts | 55 |
Type | Low Beam Replacement Automotive Bulbs |
Bulb Primary Application | Automotive |
Trade Number | 1155 |
Features | 12V |
Average Bulb Life | 550 hr. |
Voltage | 13 |
Lighting Technology | Halogen |
Sub-Category | Automotive Lighting |
Lamp Type | Halogen |
Item | Halogen Auto Bulb,Low Beam |
Bulb Finish | Clear |
Description
Halogen Auto Bulb,Low Beam, T3-1/4 Bulb Shape, Single Contact Bayonet (BA15s) Bulb Base Type, 13, Trade Number 1155, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Railroad Fuel Element, SpinOn, 7-13/16InL (PF902-S)
- INNOVATIVE LIGHTING Portable LED Bow Light f/Inflatables (560-1112-7)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (60028)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- ROADPRO Automotive Replacement Bulbs, 1156 LED (RP1156LED/2)
- ROADPRO Halogen Auto Bulb, High/Low Beam (RPHB9007/2PB)
- ROADPRO Halogen Auto Bulb, Low Beam (RPHB9006)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Trade Number: 9007 (RPHB9007)
- ROADPRO Automotive Replacement Bulbs, 3157 LED (RP3157LED/2)
- GROTE Replacement Bulb, Round Shape, White (94851-4)
- Roadpro Vehicle Bulbs & Lenses