Shop All Vehicle Bulbs & Lenses
Roadpro
Halogen Auto Bulb, Low Beam
Mfr # RPHB9006
Zoro # G7127508
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Right Angle Prefocus (P22d)
- Watts 55
- Voltage 12
- Trade Number 9006
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHB9006
- Zoro # G7127508
- UPC # 045464769742
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | Right Angle Prefocus (P22d) |
Watts | 55 |
Voltage | 12 |
Trade Number | 9006 |
Lamp Type | Halogen |
Type | Low Beam Replacement Automotive Bulbs |
Bulb Finish | Clear |
Features | 12V; 9004 Bulb Size |
Bulb Primary Application | Automotive |
Lighting Technology | Halogen |
Sub-Category | Automotive Lighting |
Item | Halogen Auto Bulb,Low Beam |
Description
Halogen Auto Bulb,Low Beam, Right Angle Prefocus (P22d) Bulb Base Type, 12, Trade Number 9006, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X RAINX LAT WIPERBLADE 22"" (5079279-2)
- DISCO Blk Nyln Push Type Ret 6mm Hole Size 8mm Stem L PK25 (10656PK)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- INCOM Yellow SuperBrite Reflective Tape 2 x 30' (HRT230YL)
- ROADPRO Heavy-Duty Automotive Replacement, 168, Color: Clear (RP-168P6)
- ROADPRO Automotive Replacement Bulbs, 3157 LED (RP3157LED/2)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Color: Amber (RP-3357NA)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- ROADPRO Automotive Replacement Bulbs, 1156 (RP-1156)
- ROADPRO Heavy-Duty Automotive Replacement, 3157 (RP-3157NA)
- RACE SPORT H4 Gen4 Led Headlight Kit W/ 360° Clockable Base & Copper Rope (H4-G4LED)
- Roadpro Automotive Headlight, Signal & Tail Light Assemblies