Shop All Vehicle Bulbs & Lenses
Roadpro
Halogen Auto Bulb, High/Low Beam, Voltage: 12
Mfr # RPHB9004
Zoro # G7167128
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Axial Prefocus (P29t)
- Watts 65/45
- Type High/Low Beam Replacement Automotive Bulbs
- Bulb Primary Application Automotive
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHB9004
- Zoro # G7167128
- UPC # 045464769728
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | Axial Prefocus (P29t) |
Watts | 65/45 |
Type | High/Low Beam Replacement Automotive Bulbs |
Bulb Primary Application | Automotive |
Lamp Type | Halogen |
Features | 12V; 9004 Bulb Size |
Sub-Category | Automotive Lighting |
Lighting Technology | Halogen |
Average Bulb Life | 150/320 hr. |
Trade Number | 9004 |
Lumens | 700/1200 |
Item | Halogen Auto Bulb,High/Low Beam |
Bulb Finish | Clear |
Voltage | 12 |
Description
Halogen Auto Bulb,High/Low Beam, Axial Prefocus (P29t) Bulb Base Type, 700/1200, 12, Trade Number 9004, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- PANELTRONICS Incandescent Indicator 5/16 Inch 12 Vdc Red (048-006)
- PHOENIX USA 4PC VALVE STEM EXTENSION(UP TO 19.5" WHEEL) (AML1)
- SEA-DOG Add-A-Snap - White - 1-1/2" (299201W-1)
- ROADPRO Heavy-Duty Automotive Replacement, 906 (RP-906)
- ROADPRO Heavy Duty Automotive Replacement, 3357, Color: Amber (RP-3357NA)
- ROADPRO Heavy-Duty Automotive Replacement, 1157 (RP-1157)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- ROADPRO Heavy-Duty Automotive Replacement, 168 (RP-168)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194P6)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S1926)
- Roadpro Automotive Headlight, Signal & Tail Light Assemblies