Shop All Vehicle Bulbs & Lenses
Roadpro
Halogen Auto Bulb, High/Low Beam, Trade Number: 9007
Mfr # RPHB9007
Zoro # G7162666
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Axial Prefocus (P29t)
- Watts 65/45
- Sub-Category Automotive Lighting
- Bulb Finish Clear
- Type High/Low Beam Replacement Automotive Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHB9007
- Zoro # G7162666
- UPC # 045464769735
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | Axial Prefocus (P29t) |
Watts | 65/45 |
Sub-Category | Automotive Lighting |
Bulb Finish | Clear |
Item | Halogen Auto Bulb,High/Low Beam |
Type | High/Low Beam Replacement Automotive Bulbs |
Features | 12V; 9007 Bulb Size |
Voltage | 12 |
Lamp Type | Halogen |
Lighting Technology | Halogen |
Trade Number | 9007 |
Bulb Primary Application | Automotive |
Description
Halogen Auto Bulb,High/Low Beam, Axial Prefocus (P29t) Bulb Base Type, 12, Trade Number 9007, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82317 (82317)
- GENUINE Genuine A/C Compressor Valve Cap, 64538387438 (64538387438)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK50 (4001-050P)
- A & I PRODUCTS Clamp, 3", Stainless Steel, For 3" Chrome Stack 8" x5" x1" (A-ZNL90873A)
- ROADPRO Heavy Duty Long-Life Automotive, 1157 (RP-1157LL)
- ROADPRO Halogen Auto Bulb, High/Low Beam (RPHB9007/2PB)
- ROADPRO Automotive Replacement Bulbs, 1157 LED (RP1157LED/2)
- ROADPRO Halogen Auto Bulb, Low Beam, Voltage: 13 (RPH1155)
- ROADPRO LED Super Bright Automotive, 194/168 (RP194LED/2)
- ROADPRO Automotive Replacement Bulbs, 3157 LED (RP3157LED/2)
- BAJA DESIGNS LED LIGHT KIT AMBER LENS TACOMA/TUNDRA/4RUNNER SQUADRON SPORT WC (447115)
- Roadpro Automotive Lighting