Shop All Vehicle Bulbs & Lenses
Roadpro
Halogen Auto Bulb, High/Low Beam
Mfr # RPHB9007/2PB
Zoro # G7089078
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Axial Prefocus (P29t)
- Watts 65/45
- Lamp Type Halogen
- Bulb Primary Application Automotive
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPHB9007/2PB
- Zoro # G7089078
- UPC # 045464302765
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | Axial Prefocus (P29t) |
Watts | 65/45 |
Lamp Type | Halogen |
Bulb Primary Application | Automotive |
Bulb Finish | Clear |
Voltage | 12 |
Item | Halogen Auto Bulb,High/Low Beam |
Type | High/Low Beam Replacement Automotive Bulbs |
Lighting Technology | Halogen |
Features | 12V; 9007 Bulb Size |
Sub-Category | Automotive Lighting |
Trade Number | 9007 |
Description
Halogen Auto Bulb,High/Low Beam, Axial Prefocus (P29t) Bulb Base Type, 12, Trade Number 9007, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- LISLE 4.5 Gallon Oval Drain Pan Black (17972)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA1824)
- INNOVATIVE PRODUCTS OF AMERICA Quick Dr Flex Extensions W/Lock Set Scrw (8004)
- ROADPRO Halogen Auto Bulb, High/Low Beam, Voltage: 12 (RPHB9004)
- ROADPRO Heavy-Duty Automotive Replacement, 194 (RP-194)
- ROADPRO Heavy-Duty Automotive Replacement, 168 (RP-168)
- ROADPRO Heavy-Duty Automotive Replacement, 906 (RP-906)
- ROADPRO Heavy Duty Automotive Replacement Bulbs (RP-1157P6)
- ROADPRO Heavy-Duty Automotive Replacement, 3057, Bulb Shape: S8 (RP-3057NA)
- ILC Replacement for Light Bulb / Lamp Alba-a-226-77 replacement light bulb lamp (ALBA-A-226-77 LIGHT BULB / LAMP)
- Roadpro Automotive Lighting