Shop All Utility Knife Blades
Roadpro
Folding Lock Knife, w/Nylon Case, 4"
Mfr # SST-60241
Zoro # G7071079
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Blade Edge Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # SST-60241
- Zoro # G7071079
- UPC # 045464124114
- Country of Origin China
- Category Utility Knife Blades
Details
Material | Stainless Steel |
Blade Edge | Straight |
Item | Folding Lock Knife,w/Nylon Case,4" |
Description
Folding Lock Knife,w/Nylon Case,4 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.50mm (C18925)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- UNIBOR 15/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27230)
- ROADPRO Utility Knife Replacement Blades, 5-Pack (RPS60103)
- ROADPRO Folding Utility Knife, PK5 (SST3929)
- SWANN-MORTON Carbon blade, NonSterile Carbon Stl, PK100 (02SM11P)
- HYDE 5In. X 1In. Regular Square Point (60570)
- KLEIN TOOLS Replacement Blade, ACSR Cutting Head (BAT207T17)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- SUPERIOR STEEL Roofing Utility Knife 7 Inch (RK740)
- Roadpro Utility Knife Blades