Shop All 12 Volt Adapters
Roadpro
Extension Cord, Auto Travel, 12V, 12 ft.
Mfr # RP-203EC
Zoro # G8897637
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Includes Extension Cord and Lighter Plug
- Size 12 ft
- Voltage (DC) 12 V DC
- Used For 12V Power Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-203EC
- Zoro # G8897637
- UPC # 045464928842
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 12 ft |
Cord Length | 12 ft |
Details
Item | Lighter Plug Adapter with Extension Cord |
Amps | 15 A |
Includes | Extension Cord and Lighter Plug |
Voltage (DC) | 12 V DC |
Used For | 12V Power Extension |
Accessory Type | Lighter Plug Adapter with Extension Cord |
Ports | 12V Auxiliary Port |
Color | Red |
Number of Connections | 1 |
Product Type | Extension Cord |
Current | 15 A |
Wattage | 180 W |
Description
Lighter Plug Adapter with Extension Cord, Product Type Extension Cord, Number of Connections 1, Cord Length 12 ft, Color Red, Ports 12V Auxiliary Port, Includes Extension Cord and Lighter Plug, Compatible Devices 12V Power Extensions, Current 15 A, Operating Voltage 12V DC, Wattage 180 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN E-Series Bull Bar (31-4025)
- TITAN Uss Nut/Bolt Assortment, 240 Piece (TIT45333)
- OTC Hose and Pvc Pipe Cutter, 1-3/4" Max (4412)
- BANDO Auto Serpentine Belt, 4Pk1645 (4PK1645)
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- ROADPRO Cigarette Lighter Adapter, Coiled Cord (RPPS-2231)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- ROADPRO Car Fan, Portable (RP8000)
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- WINEGARD Radio Antenna, Portable, Capacity 12V (RVRZ20)
- Roadpro 12 Volt Adapters