Shop All Electrical Tapes
Roadpro
Electrical Tape, Black, .75x60ft.
Mfr # RPHH-808
Zoro # G7190611
original price:
$6.15
9% off
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Tensile Strength Not Specified
- Color Black
- Width 3/4"
- Length 60 ft.
- Features Do Not Use Over 600-Volts and 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RPHH-808
- Zoro # G7190611
- UPC # 045464298082
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Tensile Strength | Not Specified |
Color | Black |
Item | Electrical Tape,Black,.75x60ft. |
Features | Do Not Use Over 600-Volts and 176 Degrees F |
Tape Thickness | 7 mil |
Description
Electrical Tape,Black,.75x60ft.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX9)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- H&C Sealer, Clear, 5 gal, Pail (50.100215-20)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- NASHUA Self-Fusing Tape, Black, 20 mil Thick (Stretch & Seal)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black (6132)
- MOTORMITE 1/2 In X 20 Ft Multi-Color Eletrical Tap Electric Tape, 85295 (85295)
- Roadpro Electrical Tapes