Shop All Automotive Back Up Alarms
Roadpro
Diamond Lens Sealed Light, 2.5 Round LED, Lamp Type: Led
Mfr # RP1010ADL
Zoro # G7042939
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Mounting 2-Pin Connection
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP1010ADL
- Zoro # G7042939
- UPC # 045464265442
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Diamond Lens Sealed Light,2.5 Round LED |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | 2-Pin Connection |
Application | Truck; Trailer Lights |
Lamp Life (Hours) | 100,000 hr. |
Material | polycarbonate |
Description
Diamond Lens Sealed Light,2.5 Round LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND BOAT DRAIN PLUG Garboard; 3/4 Inch Diameter; Black; Nylon (3051BC)
- KFI Plow MNT CF & Grizzly 550-700 (105130)
- FARIA BEEDE INSTRUMENTS Transducer - Paddle, Wheel, Speed Sensor - Temp Sensor (Thru-Hul (SN0015)
- ZEREX Antifreeze Coolant, 1 gal., RTU (846437)
- ROADPRO Round Sealed Light, Amber, 2.5 (RP-1010A)
- ROADPRO LED Sealed Light, w/Single Plug, 4x2 (RP-1375A)
- ROADPRO Round Sealed Light, w/3-Prong, 4.25 (RP-53102)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led (RP1030ADL)
- ROADPRO LED Clearance/Marker Lights, Amber, 1.75x1 (RP-1445A/4P)
- ROADPRO Pigtail Light Replacement, for 3-Pin (RP-431491)
- WOLO MANUFACTURING ELECTRONIC BACK-UP ALARM WHITE NOISE(PULSING "PSSS - PSSS" SOUND) 12-24 Volts DC 97 DB (BA-197WN)
- Roadpro Automotive Back Up Alarms