Shop All Automotive Back Up Alarms
Roadpro
Diamond Lens Sealed Light, 2.5 Round LED, Color: Red
Mfr # RP1010RDL
Zoro # G7049975
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Mounting 2-Pin Connection
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP1010RDL
- Zoro # G7049975
- UPC # 045464265435
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Diamond Lens Sealed Light,2.5 Round LED |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Mounting | 2-Pin Connection |
Application | Truck; Trailer Lights |
Lamp Life (Hours) | 100,000 hr. |
Material | polycarbonate |
Description
Diamond Lens Sealed Light,2.5 Round LED
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 12" 4-WIRE FLAT TRAILER END (48115)
- VELVAC Replacement Heated Glass (709309)
- VELVAC Push-Lock, Union Y, 1/4" Tube (016289)
- MILTON INDUSTRIES 12" Dual-Head Straight-Foot Air Chuck With Cushioned Grip (693-12CG)
- ROADPRO Halogen High/Low Beam Replacement (RPHB9006/2PB)
- ROADPRO LED Sealed Light, Amber, 3.75x1.25 (RP-1274A)
- ROADPRO LED License Plate Sealed Light, 2.5x1.125 (RP1446C)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- ROADPRO Sealed Light, w/3-Prong, 4 LED (RP-5570R40L/2)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Lamp Type: Led (RP6064RSMD)
- ECCO SAFETY GROUP DIRECTIONAL LED SINGLE COLOR FLUSH MOUNT 69 FLASH PATTERNS 12-24VDC AMBER/WHITE (ED9040AW)
- Roadpro Automotive Electrical