Shop All Automotive Back Up Alarms
Roadpro
Diamond Lens Sealed Light, 2 Round LED, Lamp Type: Led
Mfr # RP1030ADL
Zoro # G7058567
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Mounting 2-Pin Connection
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP1030ADL
- Zoro # G7058567
- UPC # 045464265329
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Diamond Lens Sealed Light,2 Round LED |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | 2-Pin Connection |
Application | Truck; Trailer Lights |
Material | polycarbonate |
Lamp Life (Hours) | 100,000 hr. |
Description
Diamond Lens Sealed Light,2 Round LED
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Leichtlauf High Tech 5W-40, 5 Liter, 2332 (2332)
- CRESCENT JOBOX Black Steel Underbed Box 48" x 18" x 18" (793982)
- STEELMAN Hub and Rotor Polishing Kit with Storage Case (99471)
- LUVERNE 14-18 RAM PROMASTER VAN REAR GRIP STEP 54 IN (415254)
- ROADPRO Sealed Light, w/3-Prong, 4 LED (RP-5570R40L/2)
- ROADPRO Sealed License Plate Light, w/1, 2.5 (RP-175C)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Red (RP-1559R)
- ROADPRO Oval Sealed Light, w/Dome, 6.5x2.25 (RP-6164A)
- ROADPRO Light Base, Chrome Plated, 4x1-1/8" (RP-12611)
- ROADPRO LED Round Sealed Light, Red, 2 (RP-1277R)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- Roadpro Automotive Electrical