Shop All Automotive Back Up Alarms
Roadpro
Diamond Lens Sealed Light, 2 Round LED, Color: Red
Mfr # RP1030RDL
Zoro # G7068516
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Red
- Housing Material Polycarbonate
- Mounting 2-Pin Connection
- Application Truck; Trailer Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP1030RDL
- Zoro # G7068516
- UPC # 045464265312
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Diamond Lens Sealed Light,2 Round LED |
Lamp Type | Led |
Color | Red |
Housing Material | Polycarbonate |
Mounting | 2-Pin Connection |
Application | Truck; Trailer Lights |
Lamp Life (Hours) | 100,000 hr. |
Material | polycarbonate |
Description
Diamond Lens Sealed Light,2 Round LED
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- MOHAWK Rim Gauge, Color-Coded (RGP1)
- SEACHOICE Cast Aluminum "S" Dock Cleat, 10" (30760)
- DONALDSON Muffler, Round Style 3, M045193 (M045193)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Lamp Type: Led (RP6064RSMD)
- ROADPRO LED Round Sealed Light, Amber, 2 (RP-1277A)
- ROADPRO Round Sealed Light, Red, 2.5 (RP-1010R)
- ROADPRO LED Sealed Beehive Light, Red, 2.5 (RP1281RL)
- ROADPRO LED Light, w/Replaceable Len, Amber, 6x2 (RP-1284A)
- ROADPRO Diamond Lens Sealed Light, 2.5 Round LED, Color: Red (RP1010RDL)
- ROADPRO Round Sealed Back-Up Light, w/3-Prong, 4" (RP4064W)
- Roadpro Automotive Electrical