Shop All Tongue & Groove Pliers
Roadpro
Diagonal Multi-Groove Joint Pliers, 10"
Mfr # RPS5538
Zoro # G7078191
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features Sturdy Grasping and Prying Ability, Slip Joint Pliers For Truck, Diagonal Multi-Groove Joint Pliers, Right angle teeth grip in all directions
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPS5538
- Zoro # G7078191
- UPC # 045464234264
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10" |
Details
Features | Sturdy Grasping and Prying Ability, Slip Joint Pliers For Truck, Diagonal Multi-Groove Joint Pliers, Right angle teeth grip in all directions |
Handle Type | Comfort Grip |
Item | Diagonal Multi-Groove Joint Pliers,10" |
Description
Diagonal Multi-Groove Joint Pliers,10 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- WESTWARD Spring Clamp, 1 In, 4 In Length (4CN91)
- STARRETT Combination Set (435ME-600)
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- ROADPRO Diagonal Multi-Groove Joint Pliers, 8" (RPS5537)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 250)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P (87 01 150 SBA)
- KNIPEX 12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 T BKA)
- DIRECT SOURCE INT Quick Release Pliers- SMalayal Angle (QRPSA)
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- Roadpro Pliers