Shop All Portable Coolers
This Product is Discontinued
Roadpro
Cooler Bag, Soft Sided, 12V (Discontinued)
Mfr # RP12SB
Zoro # G8897971
This Product is Discontinued
Key Features
- Capacity 12L/24 Cans
- With Wheels No
- Primary Material Metal, Plastic
- Cooler Capacity 12 qt
- Watts 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP12SB
- Zoro # G8897971
- UPC # 045464230280
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Width | 13 in |
Exterior Length | 11 1/2 in |
Exterior Height | 8 5/8 in |
Size | 13 x 11.5 x 8.3 in. |
Details
Capacity | 12L/24 Cans |
With Wheels | No |
Primary Material | Metal, Plastic |
Cooler Capacity | 12 qt |
Watts | 48 |
Cooler Design | Container Storage |
Body Color | Gray |
Type | Soft |
Item | Cooler Bag,Soft Sided |
Includes | 10A Fused Detachable Power Cord |
Cooler Body Type | Thermoelectric Personal Cooler |
Features | Powered by 12V DC @ 4 A |
Used For | Long Trips or Picnics, Thermoelectric Operation |
Voltage (DC) | 12 |
Number of Cans | 24 |
Lid Color | Gray |
Description
Cooler Bag,Soft Sided, Thermoelectric Personal Cooler, With Wheels No, 12 qt, Exterior Length 11 1/2 in, Exterior Width 13 in, Exterior Height 8 5/8 in, Metal, Plastic, Body Color Gray, Lid Color Gray, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.