Shop All Antennas
Roadpro
Coax Cable, PL-259 Connector, 18 ft.
Mfr # RP-18CC
Zoro # G0157836
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PL-259 Connector
- Cable Type RG-58A/U
- Finish PVC Jacket
- Cable Length (Ft.) 18 ft
- For Use With CB Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length (Ft.) | 18 ft |
Cable Length | 18 ft |
Details
Item | Coax Cable |
Type | PL-259 Connector |
Cable Type | RG-58A/U |
Finish | PVC Jacket |
For Use With | CB Radio |
Material | Cable |
Input Connector Type | PL259 |
Jacket Material | PVC |
Jacket Color | Black |
Output Connector Type | PL-259 |
Description
Coax Cable, Cable Type RG-58A/U, Cable Length 18 ft, Black, PL-259, PL259, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Big B Inflatable Vinyl Fender, White, 10" x 26 (1032)
- PARKER Union, L 2.87, Hex 9/16 In, PK25 (62AB-6)
- XANTREX XPower 3000 Inverter GFCI & Remote ON/OFF UL458 (813-3000-UL)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- ROADPRO Standard Series Mirror Mount, 3ft. (RP-83B)
- ROADPRO Coax Cable, PL-259 Connector, 9 ft. (RP-9CC)
- ROADPRO Antenna Stud, Heavy Duty, Brass Plated (RP-105ADT)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18CL)
- ROADPRO Platinum Series Single Mirror Mount, 4ft. (RPPS-14KB)
- ROADPRO Fiberglass CB Antenna, 4ft. (RPPS-4B)
- SANOXY Car Auto Stereo FM & AM Radio Signal Antenna Aerial Signal Amp Amplifier Booster (PPT-193841956739)
- Roadpro Automotive Exterior Accessories