Shop All Antennas
Roadpro
Coax Cable, PL-259 Connector, 12 ft.
Mfr # RP-12CC
Zoro # G0157845
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PL-259 Connector
- Cable Type RG-58A/U
- Finish PVC Jacket
- Cable Length (Ft.) 12 ft
- For Use With CB Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length (Ft.) | 12 ft |
Cable Length | 12 ft |
Details
Item | Coax Cable |
Type | PL-259 Connector |
Cable Type | RG-58A/U |
Finish | PVC Jacket |
For Use With | CB Radio |
Material | Cable |
Input Connector Type | PL259 |
Output Connector Type | PL-259 |
Jacket Material | PVC |
Jacket Color | Black |
Description
Coax Cable, Cable Type RG-58A/U, Cable Length 12 ft, Black, PL-259, PL259, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- ILC Replacement for KUBOTA 16678-64012 ALTERNATOR (16678-64012 ALTERNATOR)
- CAFRAMO Caframo C4P-9421CABBX 120V 500W Cabinet Heater; Black (C4P-9421CABBX)
- FLEETGUARD FF5114, Fuel Filter Spin-on (FF5114)
- ROADPRO CB Antenna Mini-8 Coax Cable, 9ft. (RP-8X9CL)
- ROADPRO Fiberglass CB Antenna, 3ft. (RPPS-3B)
- ROADPRO Platinum Series Single Mirror Mount, 4ft. (RPPS-14KB)
- ROADPRO Fiberglass CB Antenna, 2ft. (RPPS-2W)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18CL)
- ROADPRO Platinum Series Single Mirror Mount, 3ft. (RPPS-13KB)
- FIRESTIK Firestik SS134A Stainless Steel Clamp-On Antenna Mirror Mounting Bracket with K-4A Stud (SS134A)
- Roadpro Automotive Exterior Accessories