Shop All Automotive Back Up Alarms
Roadpro
Clearance Marker Light, w/Sealed, 2-1/2
Mfr # RP150C
Zoro # G7055706
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Use with 1255 Series and RP-15010 Series; Fits Most 2.5 Sealed Light Clearance/Marker Housings
- Material Plastic
- Power Source Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP150C
- Zoro # G7055706
- UPC # 045464235834
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Clearance Marker Light,w/Sealed,2-1/2 |
Color | Clear |
Application | Use with 1255 Series and RP-15010 Series; Fits Most 2.5 Sealed Light Clearance/Marker Housings |
Material | Plastic |
Power Source | Plug In |
Description
Clearance Marker Light,w/Sealed,2-1/2
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Coolant Filter, WF2051 (WF2051)
- SOUTHCO Flush Pull Latch - Push To Close - Medium - White (M1-61-1)
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55204)
- DEWALT Tire Inflator, Range 0 to 150 psi (DCC020IB/DCB203)
- ROADPRO Round Sealed Light, Red, 2.5 (RP-1010R)
- ROADPRO Beehive Sealed Decorative Light, 2 LED, Lamp Type: Led (RP-1271R)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Red (RP-1559R)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Lamp Type: Led (RP6064RSMD)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- ROADPRO Low Profile Round Sealed Stop/Turn, 4 LED (RP-5523/RPT)
- ROADPRO Round Sealed Light, Amber, 2 (RP-1030A)
- Roadpro Automotive Back Up Alarms