Shop All 12 Volt Adapters
Roadpro
Cigarette LighterAdapter, Illuminated, 12V
Mfr # RP-223
Zoro # G8897655
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Illuminated
- Capacity (2) Plugs
- Amps 15 A
- Voltage (DC) 12 V DC
- Used For 12V Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP-223
- Zoro # G8897655
- UPC # 045464100118
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 4 in |
Details
Item | Cigarette Lighter Adapter |
Type | Illuminated |
Capacity | (2) Plugs |
Amps | 15 A |
Voltage (DC) | 12 V DC |
Used For | 12V Products |
Includes | Cord |
Features | Plugs Into The Lighter Socket |
Accessory Type | Cigarette Lighter Adapter |
Number of Connections | 2 |
Material | Metal |
Current | 15 A |
Ports | 12V Auxiliary Port |
Product Type | Power Splitter |
Color | Black |
Description
Cigarette Lighter Adapter, Product Type Power Splitter, Number of Connections 2, Cord Length 4 in, Color Black, Ports 12V Auxiliary Port, Includes Cord, Compatible Devices 12V Devices, Current 15 A, Features Plugs Into The Lighter Socket, Material Metal, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Reducer, 3 in. to 3-1/2 in., 90 deg. (R90-300/350)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- VICTRON ENERGY VE.Direct Cable 0.3m (one side Right Angle conn) (ASS030531203)
- A & I PRODUCTS Cyl Seal Kit 3" x3" x0.5" (A-1C4629)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- ROADPRO Cigarette Lighter Adapter, 3 Outlet, 12V (RPPSP-211)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- ROADPRO Power Adapter, USB, 12V (RPPSP211USB)
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. (RP-203EC)
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-05682)
- Roadpro Automotive Electrical