Shop All 12 Volt Adapters
Roadpro
Cigarette Lighter Adapter, Coiled Cord
Mfr # RPPS-2231
Zoro # G0286940
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coiled Cord
- Amps 10 A
- Watts 150
- Used For Charging 12V Products
- Size 7 in W x 1 in D x 4 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPPS-2231
- Zoro # G0286940
- UPC # 045464919611
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 7 in W x 1 in D x 4 in H |
Overall Depth | 1 in |
Overall Width | 7 in |
Overall Height | 4 in |
Cord Length | 10 ft |
Details
Item | Cigarette Lighter Adapter |
Type | Coiled Cord |
Amps | 10 A |
Watts | 150 |
Used For | Charging 12V Products |
Includes | 10 ft Coiled Cord |
Voltage (DC) | 12 V DC |
Features | Green LED Indicator |
Accessory Type | Cigarette Lighter Adapter |
Ports | 12V Auxiliary Port |
Color | Black |
Current | 1 A |
Product Type | Power Splitter |
Number of Connections | 1 |
Material | Metal |
Description
Cigarette Lighter Adapter, Product Type Power Splitter, Number of Connections 1, Cord Length 10 ft, Color Black, Ports 12V Auxiliary Port, Includes 10 ft Coiled Cord, Compatible Devices 12V Devices, Current 1 A, Features Green LED Indicator, Material Metal, Operating Voltage 12V DC, Overall Depth 1 in, Overall Height 4 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 93961 Standard Spark Plug - LKAR7C-9, 1 Pack (93961)
- HOLLAND BAR STOOL CO 28 x 8 Georgia "Bulldog" Tire Cover (TCIGA-DogBK)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- ROADPRO Heated Mug, Travel (RP0719)
- ROADPRO Heavy-Duty Electrical, 6V to 12V (SST-80151)
- ROADPRO 12v Portable Lunch Box Oven for Truck or Car Heating Lunch Electric Stove Food Warmer (RPLBSTOVET2)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- ROADPRO DEER ANIMAL ALERT BLACK FINISH (RP17380)
- ROADPRO Car Fan, Portable (RP8000)
- HAMSAR MultiSocket, 2 Outlet (3VTE3)
- Roadpro 12 Volt Adapters