Shop All 12 Volt Adapters
Roadpro
Cigarette Lighter Adapter, Clip-On, 12V
Mfr # RPPSAPS
Zoro # G8897725
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12V
- Amps 10 A
- Voltage (DC) 12 V DC
- Includes 2 ft 14 AWG Wire
- Used For 12V Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RPPSAPS
- Zoro # G8897725
- UPC # 045464923656
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 2 ft |
Details
Item | Lighter Socket Adapter with Battery Clips |
Capacity | 12V |
Amps | 10 A |
Voltage (DC) | 12 V DC |
Includes | 2 ft 14 AWG Wire |
Used For | 12V Products |
Features | Positive and Negative Clips |
Accessory Type | Lighter Socket Adapter with Battery Clips |
Ports | 12V Auxiliary Port |
Number of Connections | 1 |
Color | Black, Red |
Product Type | Plug Adapter |
Current | 1 A |
Description
Lighter Socket Adapter with Battery Clips, Product Type Plug Adapter, Number of Connections 1, Cord Length 2 ft, Color Black, Red, Ports 12V Auxiliary Port, Includes 2 ft 14 AWG Wire, Compatible Devices 12V Devices, Current 1 A, Features Positive and Negative Clips, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, Without Power Plunited States (3300045)
- PHILLIPS Socket, 7-Way, No Circuit Breaker Split Pin, Metal Housing, Terminal-Type (15-720)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- ROADPRO Power Adapter, 4 Outlet, 12V, 10A (RP431USB)
- ROADPRO Power Adapter, 2 Outlet, 12V, 15A (RP-2232)
- ROADPRO Heated Mug, Travel (RP0719)
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- ROADPRO Aluminum Pans, Portable, 12V, PK3 (RPSC-90820)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- OTC Standard Service Port Adapter (CEA-04)
- Roadpro 12 Volt Adapters