Shop All CB Radio Accessories
Roadpro
CB Mic Hanger, Plastic
Mfr # RP-230
Zoro # G2600617
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- Color Black
- Material Plastic
- Mount Type Hook
- Compatible Audio Accessory Brand Astatic, Cobra, FireStik, Francis Antennas, K40, President Electronics, RoadKing, RoadPro, Solarcon, TruckSpec, Uniden, Wilson Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roadpro
- MFR # RP-230
- Zoro # G2600617
- UPC # 045464100200
- Country of Origin China
- Category CB Radio Accessories
Dimensions
Details
Item | Microphone Hanger |
Type | Plastic |
Color | Black |
Material | Plastic |
Mount Type | Hook |
Compatible Audio Accessory Brand | Astatic, Cobra, FireStik, Francis Antennas, K40, President Electronics, RoadKing, RoadPro, Solarcon, TruckSpec, Uniden, Wilson Antenna |
Compatible Radio Brand | Cobra, President, RoadKing, Uniden |
Compatible Audio Accessory Manufacturer Model Number | 302-10001, 302-10001SE, 302-10005, 302-10036, 302-10187, 30210002, DM520P, HG M73, RK56CHSS, HG M75, HGM77 HighGear, RK564P |
Compatible Radio Manufacturer Model Number | 19 DX IV, ACFD520, ACUS600, Bearcat 880, BILLII, HARRISON, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, PXPR500, RANDYII, RKCBBT, RKCBCLASSIC, TAYLOR, THOMAS, TXPR034, TXUS002-1, TXUS076-1, WALKERIII |
Description
Microphone Hanger, Product Type Microphone Hanger, Compatible Audio Accessory Brand Astatic, Cobra, FireStik, Francis Antennas, K40, President Electronics, RoadKing, RoadPro, Solarcon, TruckSpec, Uniden, Wilson Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56407 (56407)
- ILC Replacement for Plusrite 3304 replacement light bulb lamp (3304 PLUSRITE)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber (8891080)
- LISLE Truck Pedal Depressor (21520)
- ROADPRO Magnet Mount, w/12ft. Pre-Wired Coax, 5ft. (RP-510)
- ROADPRO Visor Mount Twin CB Extension, 3 x 5.5" (RP-160)
- ROADPRO L Connector to SO-239 Connector, 90 Deg (RPM-359)
- ROADPRO CB Extension Speaker, 12W, 4" (RP-100T)
- ROADPRO Self Stick Tape Pad, Double Sided (RP-240)
- ROADPRO Replacement Mounting Screws, Plastic, 5mm (RPKN-5P)
- POWERCOMM CB Mic 4Pin w Noise Cancel Design (215-45002)
- Roadpro CB Radio Accessories