Shop All CB Radio Accessories
Roadpro
CB Antenna Mirror Mount, Horizontal Stud
Mfr # RP-317
Zoro # G0157781
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Stud
- Includes 3/8" x 24 Stud, SO-239 Connector
- Finish Anodized
- Mount Style Horizontal
- Material Stainless Steel (Hardware)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roadpro
- MFR # RP-317
- Zoro # G0157781
- UPC # 045464105434
- Country of Origin China
- Category CB Radio Accessories
Dimensions
Thread Size | 3/8"-24 |
Details
Item | CB Antenna Mirror Mount |
Type | Horizontal Stud |
Includes | 3/8" x 24 Stud, SO-239 Connector |
Finish | Anodized |
Mount Style | Horizontal |
Material | Stainless Steel (Hardware) |
Description
CB Antenna Mirror Mount, Mount Style Horizontal, Mounting Location Mirror, Mounting Type Bracket and Bolts, Material Stainless Steel (Hardware), Includes 3/8 In. x 24 Stud, SO-239 Connector, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDS 95 MF/TP TRANS 32X26X48 L POWDER COAT BLACK (70388PC)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 232323 40MM (ATETAXB-CONE-2)
- RIDGID RIDGID® 31335 #1 11-3/4" 3-1/2" Capacity Strap Wrench (1/2" Strap Width) (31335)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- ROADPRO CB Mic Hanger, Plastic (RP-230)
- ROADPRO Replacement Mounting Screws, 6mm, Plastic (RPKN-6P)
- ROADPRO CB Antenna Mirror Mount, Slimline Grove (RP-319)
- ROADPRO Air Cooled Helical Coil Center Load, 54" (RP-2500S)
- ROADPRO PL-259 Crimp-On Connector, RG-59 Cable (RP-59C)
- ROADPRO Coax Connector, Female to Female, SO-239 (RPDF-1)
- GEAR KEEPER CB Mic Hanger, 42 in. Retractable Cord (RT-44112-- CB)
- Roadpro CB Radio Accessories